The latest news from Anixter and our trusted partners
emailbanner
nl-story2-may-19-vs2
What Is Wi-Fi 6?
Wi-Fi 6 is the next evolution of wireless local area network (WLAN) technology applying to the new IEEE 802.11ax wireless networking standard, scheduled to be released later in 2019.
nl-story1-may-19
Are You Designing a New Aruba 802.11ax Wi-Fi Network?
For over a decade, Oberon has been offering mounting solutions for Aruba access points and will continue to support the new Aruba 510 and 530 series.
nl-story3-may-19
Proxim Release the new Link Calculator Version 2.3
Proxim's Link Calculator provides a host of features to help you model different network scenarios, allowing more informed decisions as you design and deploy networks.
nl-story4-may-19
Nomadix Introduces the EG 6000 Gateway
Nomadix Inc. has announced its newest gateway, the EG 6000, which extends bandwidth for Wi‑Fi and/or wired networks supplying public internet access doubling performance of prior generation solutions.
nl-story5-may-19 vs2
Monitor Your Data Centre with Raritan Plug-and-Play Sensors
SmartSensor is a comprehensive set of sensors monitoring temperature, humidity, airflow, air pressure, water/leaks, contact closures, proximity detection, vibration and more in your data centre.
nl-story6-may-19
Understanding Your Rack Power Metering
Data centre operators can address the energy efficiency challenges of more complex infrastuctures by using the advanced power metering and data management technologies found in intelligent PDUs.
Anixter Knowledge Centre
Anixter News Ortronics Delivers Integrated Intelligence to Your Network Infrastructure
Ortronics offers intelligent, integrated edge computing solutions that simplify your remote IT infrastructure and management needs by offering flexibility and scalability through a depth of products.

Anixter News Explore the Role of Easy UPS 3S in Your Operational Profit
The APC Easy UPS 3S supplies power stability with robust electrical specifications and long-lasting performance to ensure your business continuity: easy to install, easy to connect and easy to use.

Anixter News Cloud-Enabled EcoStruxure IT for Partners from APC by Schneider Electric
EcoStruxure™ IT for Partners is an open, multi-tenant platform developed for IT solution providers focused on data centre and distributed IT sites - the first-ever cloud-based DCIM solution.

Anixter News Dome Camera Installation Simplified With Wisenet X Plus
The new IP network Wisenet X Plus dome cameras from Hanwha Techwin have been designed to significantly reduce the time for installation, setup and maintenance adjustments.

Anixter News Anixter Releases 2018 Annual Report
The Anixter 2018 Annual Report highlights a year of significant progress, demonstrating how we continue to pursue growth and opportunity while driving value for our customers.

Anixter News Anixter International Inc. Reports First Quarter 2019 Earnings
Highlights include record first quarter sales of $2.1 billion, up 7.3%, organic sales growth of 7.7% with growth in all segments and a strong operating leverage.

19H0255EM-Social-Media-Awareness-banner-v2 (1)-1
Connect with Anixter: Instagram
Manage your email preferences or Unsubscribe
Anixter EMEA, Inspired Building, Bracknell, Berkshire, RG12 1YQ,, United Kingdom
This email was sent to Email.
Add us to your address book to continue receiving emails.