The latest news from Anixter and our trusted partners
Healthcare Facility Solutions: The Anixter IaaP Healthcare webinar is now available on demand
How Intelligent Video Can Make Smart Cities See
How Intelligent Video Can Make Smart Cities See
Decreasing IP network camera prices as well as continued improvements in analytics, VMS and storage technologies have more cities investing in smart video surveillance.
IoT, Cybersecurity and Access Control
IoT, Cybersecurity and Access Control
IoT with smart, connected devices is
impacting our everyday lives, but also
businesses. In this article, Axis examines
IoT’s effect on access control.
 
Blending Analytics With Thermal Imaging by Bosch
Blending Analytics With Thermal Imaging by Bosch
The DINION IP Thermal 8000 camera and the MIC IP Fusion 9000i combine the fields of powerful thermal imaging cameras with Bosch’s proprietary suite of built-in intelligent video analytics.
CommScope Fiber Raceway Solutions
CommScope Fiber Raceway Solutions
CommScope's FiberGuide is a
revolutionary fiber-optic raceway system
that routes and protects cabling in your
data centre.
 
Corning introduces UniCam™ High-Performance Toolkit 2
Corning introduces UniCam™ High-Performance Toolkit 2
This toolkit aims to reduce the time required to terminate a single connector and provide operational feedback and guidance throughout the termination process.
C-RAN Small Cells
C-RAN Small Cells
To meet the growing demand for indoor
LTE service, OneCell® delivers superior
LTE performance at lower deployment
costs using Cloud RAN (C-RAN)
architecture.
 
Anixter Knowledge Center
Benefits of Power over Ethernet CommScope Introduces New Antennas for Gigabit LTE The combination of multiple data streams and additional spectrum will help wireless operators reach Gigabit LTE speeds on the road to 5G.
Arecont Vision Announces AV NVR All-in-One Series Nomadix Releases New Software, Enhancing Bandwidth Management Capabilities Nomadix has announced version 8.11 of its Nomadix Service Engine (NSE) software, featuring benefits such as default group bandwidth management policies for VLANs.
Networked EAC and Biometric Access Cards from Chatsworth Premium Sound With Installation Steps as Easy as 1-2-3 Looking for a commercial loudspeaker? Thanks to Bosch's easy mounting system, installing the new LB20 series premium loudspeakers is as easy as 1-2-3!
AXIS and Simons Voss: Intelligent Wireless Lock Integration Easily Add Dual-Factor Security to Existing Card-Activated Locks Chatsworth Products' (CPI) Zwipe® access card with biometric authentication eliminates the need to replace or upgrade readers or deploy a new software overlay.
Nomadix Alloc8–X and Bandwidth Management Appliance Saving Fingers and Slashing Prices! Now you can enjoy the benefits of Clik-Nut® cage nuts from CPI for a lower price than the standard cage nut.
Simpler Certification of High-Performance Data Center Networks 2018 CPI Product Catalog Now Available for Download! CPI is pleased to announce the release of the digital CPI 2018 Product Catalog. Download it now!
Best Practices for Testing Parallel Optics in the Enterprise Austin Hughes Dual Security Solution for Racks Austin Hughes S-700 digital access control solution provides enhanced rack-level access security for third-party racks, ideal in data centre and server room locations.
NEW: Austin Hughes Intelligent Automatic Transfer Switches Learn Why Alternating Phase Is the Perfect Load Balancing Solution In this article, you'll learn the key benefits of Server Technology alternating phase outlet rack PDUs.
Transition Networks ION 4221 Network Interface Devices Tale of the Tape: DAC v. AOC v. Structured Cabling – Which is for you? Direct Attach Cables (DAC) and Active Optical Cables (AOC) are the up and coming contenders, growing in usage in data centre and enterprise networks.
Anixter Reports Fourth Quarter 2017 Results Best Practices for Testing Parallel Optics in the Enterprise by VIAVI Now you can view and listen to the recorded version of VIAVI's webinar, Best Practices for Testing Parallel Optics in the Enterprise.
Connect with Anixter: Instagram
Manage your email preferences or Unsubscribe
Anixter EMEA, Inspired Building, Bracknell, Berkshire, RG12 1YQ,, United Kingdom
This email was sent to Email.
Add us to your address book to continue receiving emails.